text.skipToContent text.skipToNavigation

Hydrowear Coverall Maastricht FR AST Coveral Királykék 64

  1. Cikksz. 2C555815
  2. EAN 5420011708996
  3. UBB 500513109560
  4. UNSPSC 53100000
  5. Gyártó cikksz 043452K-64

Ár / 
-


Csomagolás: 1

Antistatic flame retardant protective clothing in 100% construction cotton-satin The satin-cotton construction gives a very high durability to the garment as well as a supple finish and a limited shrinkage. This fabric of 350 grams satin 100% cotton has been treated flame retardant and gives an optimal protection during the entire lifecycle of the garment.

Overall, Knee pockets in the color of the garment, 2 chest pockets with flap and hook and loop fastening, Thigh pocket with flap and hook and loop fastening, Back pocket with flap and hook and loop fastening, 2 side pockets with flap and hook and loop fastening, Elastic back panel with extra flap for maximum mobility, Cuffs with adjustable hook and loop fastening closur, Extra reflective piping ,350 grams 100% cotton

Szín Királykék
EN EDPP Atex-137 EN ISO 11611 EN1149/5 EN ISO 11612 IEC 61482-2