text.skipToContent text.skipToNavigation

HYDR FR AST WINTERPARKA MARKELO FYP EEL

  1. Cikksz. 1U044158
  2. EAN 5420011749197
  3. UBB 500513167634
  4. UNSPSC 53100000
  5. Gyártó cikksz 073000FYP-XXL

Ár / 
-


Csomagolás: 1

SIMPLY NO SWEAT is a breathable laminate and has been especially developed to give you the best protection against rain, wind and cold even in the most extreme weather conditions. This enables us to manufacture these garments under the E.C.C. label, which stands for EXTREME CLIMATE CONTROL. These garments regulate your excessive body heat whilst protecting you from snow, rain, wind and cold. The perfect balance." ensures fast transport of sweat to the outside of the clothing

Parka, 2 side pockets, 2 front pockets with flap, Napoleon pocket, Cuffs adjustable by hook and loop fastening, Concealed zip with double storm flap with press-stud, Inner pocket, Hood in collar with Elasticized draw cord,Special membrande in hood for better hearing,Parka 260 gram 99% polyester / 1% antistatic Lining 100% cotton

Szín Fluoreszkáló sárga
EN EDPP Atex-137 EN1149/5 EN ISO 14116 EN343 3-3 EN20471-1 EN13034/6