text.skipToContent text.skipToNavigation

HYDR FR AST TROUSER MEDDO ZW 46

  1. Cikksz. 1X989344
  2. EAN 5420011769416
  3. UBB 500513153691
  4. UNSPSC 53100000
  5. Gyártó cikksz 043510ZW-46

Ár / 
-


Csomagolás: 1

At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.

Working trousers, Adjustable waist elasticized in a tunnel, Side pockets, Back pocket with stud, Thigh pocket with stud, Knee Pad pockets in the color of the garment, Offshore reflective striping, 320 grams 80/19/1 Katoen/Polyester/Antistatic. Satinweave.

Szín Fekete
EN 13034-6; 11611; 1449/5; 11612 IEC 61482-2