text.skipToContent text.skipToNavigation

Bahco Kombinált csavarkulcsok 1952M 29 MM

  1. Cikksz. L5615.290.001
  2. EAN 7314151325763
  3. UBB 203120125927
  4. UNSPSC 27111726
  5. Gyártó cikksz 1952M-29

Ár / 
-


Csomagolás: 1

Combination wrench, offset, metric

Combination wrench, offset in metric sizes Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113 Material: High performance alloy steel Open end angle 15º with a slimmer head to get more accessibility 12 points Dynamic-Drive Profile provides longer life for screws and nuts Ring end angle 15º for knuckle clearance or better grip Chrome plated Micro Matt finishing provides high quality surface SB = Retail pack on a plastic info card

Szikramentes Nem
Egész hosszúság 370 mm
Méret 29
Megjegyzések
  • Open-ring spanners, offset, DIN 3113/ISO 3318/ISO 7738.
  • Manufacture: Nickel and chrome plated, high polish.
  • Sizes up to 36mm highly polished.
  • Material: Vanadium extra.
  • Jaw angle 15°, ring end 10° offset.
  • With equal spanner sizes.
  • With Dynamic-Drive cross-section up to 36mm.