text.skipToContent text.skipToNavigation

Bahco Kombinált csavarkulcsok 11M 30 MM

  1. Cikksz. L8040.030.001
  2. EAN 7314151829292
  3. UBB 203120379797
  4. UNSPSC 27111726
  5. Gyártó cikksz 11M-30

Ár / 
-


Csomagolás: 1

Combination wrench, long type, metric

Combination wrench, long type in metric sizes Standards: ISO 691, ISO 3318, ISO 1711-1 and DIN 3113 Material: High performance alloy steel Open end angle 15º with a slimmer head to get more accessibility Ring end angle 15º for knuckle clearance or better grip 12 points Dynamic-Drive Profile provides longer life for screws and nuts Chrome plated Micro Matt finishing provides high quality surface For sizes 41 mm to 60 mm please see 1952M

Szikramentes Nem
Egész hosszúság 500
Méret 30
Megjegyzések
  • Open-ring spanners, offset, DIN 3113/ISO 3318/ISO 7738.
  • Finish: Nickel and chrome plated, high polish.
  • Sizes up to 36mm highly polished.
  • Material: Vanadium extra.
  • Jaw angle 15°, ring end 10° offset.
  • With equal spanner sizes.
  • With Dynamic-Drive cross-section.