text.skipToContent text.skipToNavigation

Bahco Kétvégű csavarkulcsok 6M 41 X46 MM

  1. Cikksz. L8015.041.046
  2. EAN 7314151832452
  3. UBB 203120227160
  4. UNSPSC 27111726
  5. Gyártó cikksz 6M-41-46

Ár / 
-


Csomagolás: 1

Double open end wrench, metric

Double open end wrench in metric sizes Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head for more accessibility Large and one-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design SB = Retail pack on a plastic info card

Szikramentes Nem
Egész hosszúság 400 mm
Méret 41-46
Megjegyzések
  • Open-ended spanners, DIN 3110/ISO 1085.
  • Manufacture: Nickel and chrome plated, high polish.
  • Sizes 41-46 and 46-50 mm nickel- and chrome plated.
  • Material: Vanadium extra.
  • Jaw angle 15°.
  • Design with completely flat heads.