text.skipToContent text.skipToNavigation

BAHC CSŐH.DOW177 1.1/2

  1. Cikksz. L8381.381.001
  2. EAN 7314152816468
  3. UBB 203102218070
  4. UNSPSC 27111708
  5. Gyártó cikksz DOW 177-11/2

Ár / 
-


Csomagolás: 1

Swedish model combination pipe wrench, 45°

Gripping capacity up to 51 mm (2") and a jaw opening up to 67 mm (2 2/3") Can grip both round and hexagonal (nuts) objects in confined spaces Drop forged steel with induction hardened teeth Green powder coating DIN 5234

Kapacitás 51
Egész hosszúság 420 mm