text.skipToContent text.skipToNavigation

5X65 K


Functioning The metal cavity fixing HM is suitable for prepositioned installation The fixing should be selected based on the thickness of the board building material, to allow the very best expansion in the cavity During installation, the expanding arms swing open and press onto the reverse side of the board The HM can be installed using installation pliers If using a battery operated screwdriver or screwdriver for installation, the preassembled screws must be removed first When screwing in and expanding the fixing, the attachment, or a max 6 mm plate, needs to be used as a turning stop

Cikkszám 1J807463
Átmérő
Hossz
Készlet tartalma 4 x HM 5 x 65, 4 x angle hook M 5 x 70
Info
  • HM4x32/ HM5x37/ HM6x37/ HM6x80 delivered without screw.
  • HM8x55SS With hexagon head screw. Assembly only by using professional nippers HM Z 1.
Csomagolás: 1

Műszaki adatok

Átmérő 4 mm
Hossz 210 mm
Készlet tartalma 4 x HM 5 x 65, 4 x angle hook M 5 x 70
Info
  • HM4x32/ HM5x37/ HM6x37/ HM6x80 delivered without screw.
  • HM8x55SS With hexagon head screw. Assembly only by using professional nippers HM Z 1.

Leírás

Functioning The metal cavity fixing HM is suitable for prepositioned installation The fixing should be selected based on the thickness of the board building material, to allow the very best expansion in the cavity During installation, the expanding arms swing open and press onto the reverse side of the board The HM can be installed using installation pliers If using a battery operated screwdriver or screwdriver for installation, the preassembled screws must be removed first When screwing in and expanding the fixing, the attachment, or a max 6 mm plate, needs to be used as a turning stop

Cikkszámok

Cikkszám 1J807463
EAN 4042205122510
UBB 500636495326
UNSPSC 31162103
Gyártó cikksz 90926
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.