text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook Steel Plain 4.8 M16X250

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Specifications

Diameter M16
Length 250 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M16
L (mm) 250
P 2

Article numbers

Article number 20610.160.250
EAN 8715492609168
UBB 950352029777
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.