text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook oversized thread Steel Hot dip galvanized 4.8 M16X400


Article number
Diameter
Length
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
Info oversized, 50 mm hook
Packed per 1

Specifications

Diameter M16
Length 400 mm
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
Info oversized, 50 mm hook

Dimensions

a 150
d-D M16
L (mm) 400
P 2

Article numbers

Article number 20650.160.400
EAN 8715492609717
UBB 950352409516
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.