text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook Steel Plain 4.8 M20X300

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Specifications

Diameter M20
Length 300 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M20
L (mm) 300
P 2.5

Article numbers

Article number 20620.200.300
EAN 8715492609311
UBB 950352030668
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.