text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook Steel Plain 4.8 M16X300

Specifications

Diameter M16
Length 300 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M16
L (mm) 300
P 2

Article numbers

Article number 20620.160.300
EAN 8715492609243
UBB 950352652222
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.