text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw for chipboard Stainless steel A4 4,5X50MM

Article number
Diameter
Length
Driving features Hexalobular
Material Stainless steel
Material technical A4
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.

Specifications

Diameter 4.5 mm
Length 50 mm
Driving features Hexalobular
Material Stainless steel
Material technical A4
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.

Dimensions

D (mm) 4.5
dk 9
k 2.9
L (mm) 50
Socket 20

Article numbers

Article number 55775.045.050
EAN 8717077002302
UBB 500635803231
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.