text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Plain #3-48X1/4

  1. ART NR U07840.009.0025
  2. EAN 8717077371712
  3. UBB 500624368733
  4. UNSPSC 31161518

Price per 
-


Package: 100
Full Box only
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Diameter (inch) #3
Driving features Hexagon socket
Length (L) (Inch - ft) 1/4
Material Alloy steel
Material technical ASTM F912
Thread direction Right
TPI 48
Surface treatment Plain
Thread Unified National Coarse
BS 2470
ASME B18.3
  1. Select other sizes

Specifications

C (max.) 0.054
J 0,050
t (min.) 0.07
Threads per inch 48