MAVE B.V.
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
Set screws
07930
07930.080.030
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
Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M8X30
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
30 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M8
dv
5
L (mm)
30
P
1.25
s
4
t (min.)
3
Download as PDF
Print
Standards
ISO
4029
NEN
2343
BS
4168-5
NF
E27-183
DIN
916
ASME
B18.3.6M
Article numbers
Article number
07930.080.030
EAN
8715492167217
UBB
950351529090
UNSPSC
31161518