text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Alloy steel Plain (#10)1/4X3/4


Article number
Length
Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Alloy steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Packed per 25
Full Box only

Specifications

Length 3/4 Inch
Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Alloy steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.

Dimensions

A (max.) 0.375
D 0.25
D1 0.19
E 0.375
H (max.) 0.188
J 0.125
Threads per inch 24
D (min.) 0.246
D (max.) 0.248

Standards

BS 2470
ASME B18.3

Article numbers

Article number U07111.025.0075
EAN 8715492891396
UBB 500624163217
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.