text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 Zinc plated #6-32X5/8 ft

Article number
Diameter
Length
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right

Specifications

Diameter NO.6
Length 5/8 Inch
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.307
H 0.097
J 0.078125
LT (min.) 0.75
Threads per inch 32

Standards

ASME B18.3

Article numbers

Article number U07415.013.0062
EAN 8717077368187
UBB 500621035152
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.