text.skipToContent text.skipToNavigation

Hexagon machine screw nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 7/16

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 7/16 Inch
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.2.2

Article numbers

Article number 51086.111.001
EAN 8715492267634
UBB 950355792181
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.