text.skipToContent text.skipToNavigation

Hexagon head screw MF ISO 8676 Steel Zinc plated yellow passivated 8.8 M8X1,00X35

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M8
Length 35 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M8
k 5.3
L (mm) 35
P 1
s 13

Standards

ISO 8676
DIN 961
NF E25-151
NEN 1568

Article numbers

Article number 01250.080.035
EAN 8715492039866
UBB 951351593094
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.