text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M6X22

Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M6
Length 22 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M6
k 4
L (mm) 22
P 1
s 10

Standards

DIN 933
ASME B18.2.3.1M
NF E25-114
ISO 4017
NEN 1568

Article numbers

Article number 04115.060.022
EAN 8717077236189
UBB 500648314515
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.