text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated Gr.2 1/4-20X7/8

  1. ART NR U08210.025.0087
  2. EAN 8717077377424
  3. UBB 500621073591
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Class Gr.2
Diameter (inch) 1/4
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 7/8
Material Steel
Material technical SAE J429
Thread direction Right
TPI 20
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • ft = fully threaded
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications

F 7/16
H 5/32
LT (min.): L>6 Inch 1
LT (min.): L≤6 Inch 0.75
Threads per inch 20