text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Plain 4.6 M12X35

Article number
Diameter
Length
Class 4.6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M12
Length 35 mm
Class 4.6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 35
m 10
P 1.75
s 19

Standards

NF E25-115-1/E25-402
DIN 601/555
ISO ≈4016/4033
NEN 102/697

Article numbers

Article number 08000.120.035
EAN 8717077272705
UBB 500648012234
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.