text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Plain 4.6 M10X45

Article number
Diameter
Length
Class 4.6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M10
Length 45 mm
Class 4.6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 45
m 8
P 1.5
s 17

Standards

DIN 601/555
NF E25-115-1/E25-402
NEN 102/697
ISO ≈4016/4033

Article numbers

Article number 08000.100.045
EAN 8717077272491
UBB 500648010170
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.