text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Zinc plated 8.8 M20X1,50X75

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M20
Length 75 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread

Dimensions

b (min.): 125mmL≤200mm 52
b (min.): L200mm 65
b (min.): L≤125mm 46
d-D M20
k 12.5
L (mm) 75
P 1.5
s 30

Standards

NEN 1555
ISO 8765
DIN 960
NF E25-152

Article numbers

Article number 01063.200.075
EAN 8717077201729
UBB 500648077906
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.