Hexagon bolts and screws
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
Hexagon bolts and screws
01063
01063.200.070
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
Hexagon head bolt MEF DIN 960 Steel Zinc plated 8.8 M20X1,50X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 25
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Length
70 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric extra fine thread
Dimensions
b (min.): 125mm
L≤200mm
52
b (min.): L
200mm
65
b (min.): L≤125mm
46
d-D
M20
k
12.5
L (mm)
70
P
1.5
s
30
Download as PDF
Print
Standards
DIN
960
ISO
8765
NF
E25-152
NEN
1555
Article numbers
Article number
01063.200.070
EAN
8717077201712
UBB
500648077823
UNSPSC
31161620