text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Zinc plated 8.8 M12X1,25X120

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M12
Length 120 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 120
P 1.25
s 19

Standards

ISO 8765
NEN 1555
DIN 960
NF E25-152

Article numbers

Article number 01063.120.120
EAN 8717077201682
UBB 500648077583
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.