Nedtrain Oud
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
Hexagon bolts and screws
56090
56090.080.070
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
Hexagon head bolt DIN ≈931 Plastic Polyamide (nylon) 6.6 M8X70/65
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
6.6
Color
White
Driving features
Hexagon
Head shape
Hexagon head
Material
Plastic
View all specifications
-
+
Packed per 50
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
70 mm
Class
6.6
Color
White
Driving features
Hexagon
Head shape
Hexagon head
Material
Plastic
Material technical
Polyamide (nylon)
Thread direction
Right
Thread
Metric thread
Dimensions
b
65
b (min.): 125mm
L≤200mm
28
b (min.): L≤125mm
22
d-D
M8
k
5.3
L (mm)
70
P
1.25
s
13
Download as PDF
Print
Standards
ISO
≈4014
NF
≈E25-112
ASME
≈B18.2.3.1M
NEN
≈1555
DIN
≈931
Article numbers
Article number
56090.080.070
EAN
8715492860200
UBB
951351746130
UNSPSC
31161620