text.skipToContent text.skipToNavigation

Hexagon flange bolt UNC ASME B18.2.1 Carbon steel SAE J429 Phosphate Gr.8 3/8-16X1 Inch

Article number
Diameter
Length
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429

Specifications

Diameter 3/8 Inch
Length 1 Inch
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Phosphate
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

B 0.81
D 3
F 0.5625
H 0.39
LT ( L≤6 Inch) 1
TPI 16

Standards

ASME B18.2.1

Article numbers

Article number U04132.037.0100
EAN 8715492885296
UBB 500625827422
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.