Hexagon flanged bolts
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
Hexagon flanged bolts
04140
04140.060.020
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
Hexagon flange bolt EN 1665 Steel Zinc plated 10.9 M6X20
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
20 mm
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b (min.)
18
d-D
M6
dc (max.)
14.2
k (max.)
6.6
L (mm)
20
P
1
s
10
Download as PDF
Print
Standards
ISO
≈4162
DIN
≈6921
ASME
≈B18.2.3.4M
EN
1665
Article numbers
Article number
04140.060.020
EAN
8717077294448
UBB
500650799934
UNSPSC
31162400