text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end UNC ASME B18.3 Alloy steel ASTM F912 Plain #4-40X3/8

Article number
Diameter
Length
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Flat

Specifications

Diameter NO.4
Length 3/8 Inch
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Flat
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.061
J 0.05
T (min.) 0.07
Threads per inch 40

Standards

ASME B18.3

Article numbers

Article number U07810.011.0037
EAN 8717077370340
UBB 500624356100
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.