text.skipToContent text.skipToNavigation

HECO-TOPIX Cross recessed countersunk head screw for chipboard Steel Zinc plated 3,5X20MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 3.5 mm
Length 20 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk (max.) 6.9
k (max.) 2.1
L (mm) 20
No. cross recess 2

Article numbers

Article number 29349.035.020
EAN 4019787339643
UBB 950350538340
UNSPSC 31161508
Manufacturer article nr  33964

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.