text.skipToContent text.skipToNavigation

HECO-FIX Cross recessed countersunk head screw for chipboard Steel Zinc plated 2,5X16MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.Specific features HECO-FIX PLUS screws for chipboard:
    • Reduction of required drive torque of up to 30%.
    • Easier handling.
    • Substantially higher screwing performance on using storage battery screw drivers.
    • Axial forces are reduced, thereby less wear of screw driver bits.
    • By means of the tooth geometry, a higher unscrewing moment is nevertheless, achievemed and consequentely, a secure screwed connection is obtained.
    • Warning: electro-galvanizing of these products may cause hydrogen embrittlement

Specifications

Diameter 2.5 mm
Length 16 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.Specific features HECO-FIX PLUS screws for chipboard:
    • Reduction of required drive torque of up to 30%.
    • Easier handling.
    • Substantially higher screwing performance on using storage battery screw drivers.
    • Axial forces are reduced, thereby less wear of screw driver bits.
    • By means of the tooth geometry, a higher unscrewing moment is nevertheless, achievemed and consequentely, a secure screwed connection is obtained.
    • Warning: electro-galvanizing of these products may cause hydrogen embrittlement

Dimensions

D (mm) 2.5
dk (max.) 5
k (max.) 1.2
L (mm) 16
No. cross recess 1

Article numbers

Article number 29248.025.016
EAN 4019787172677
UBB 950350442055
UNSPSC 31161508
Manufacturer article nr  17267

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.