text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC ASME B18.2.2 Stainless steel ASTM F594 316 CW 3/8-16

Article number
Diameter
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right

Specifications

Diameter 3/8 Inch
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.6875
H 0.359375
TPI 16

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U55081.037.0001
EAN 8715492899224
UBB 500625456735
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.