text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Zinc plated yellow passivated 8.8 M6X30

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M6
Length 30 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 18
d-D M6
dc (max.) 14.2
k (max.) 6.6
L (mm) 30
P 1
s 10

Standards

EN ≈1665
ISO ≈4162
DIN 6921
ASME ≈B18.2.3.4M

Article numbers

Article number 01256.060.030
EAN 8715492040572
UBB 952351232139
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.