text.skipToContent text.skipToNavigation

Hexagon nut UNF ASME B18.2.2 Steel SAE J995 Plain Gr.2 7/16-20

Article number
Diameter
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain

Specifications

Diameter 7/16 Inch
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 20

Dimensions

F 0.6875
H 0.375

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U08160.043.0002
EAN 8717077375857
UBB 500621057750
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.