text.skipToContent text.skipToNavigation

Hexagon nut UNF ASME B18.2.2 Steel SAE J995 Plain Gr.2 1/2-20

Article number
Diameter
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1/2 Inch
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 20

Dimensions

F 0.75
H 0.4375

Standards

ASME B18.2.2
BS ≈1768

Article numbers

Article number U08160.050.0002
EAN 8717077375864
UBB 500621057834
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.