text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, heavy duty, stainless spring steel DIN ≈1481 Stainless spring steel 1X6MM

Article number
Diameter
Length
Material Stainless spring steel
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:

Specifications

Diameter 1 mm
Length 6 mm
Material Stainless spring steel
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:

Dimensions

a 0.15
d1 (max.) 1.3
d1 (min.) 1.2
d2 ≈ 0.8
D (mm) 1
L (mm) 6
s 0.2

Standards

DIN ≈1481
ISO ≈8752
BS ≈7060
NEN ≈2458

Article numbers

Article number 51428.010.006
EAN 8715492287229
UBB 950359386618
UNSPSC 31163201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.