text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook oversized thread Steel Hot dip galvanized 8.8 M16X600

Article number
Diameter
Length
Brand Fabory
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
Info oversized,100 mm hook

Specifications

Diameter M16
Length 600 mm
Brand Fabory
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
Info oversized,100 mm hook

Dimensions

a 150
d-D M16
L (mm) 600
P 2

Article numbers

Article number 20661.160.600
EAN 8715494515122
UBB 500621927812
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.