text.skipToContent text.skipToNavigation

Lubricating nipple, cone type, UNF DIN ≈71412 Steel Zinc plated 3/8-45°


Article number
Diameter
Material Steel
Surface treatment Zinc plated
Thread Unified National Fine
Packed per 100
Full Box only

Specifications

Diameter 3/8 Inch
Material Steel
Surface treatment Zinc plated
Thread Unified National Fine

Dimensions

g 45

Standards

DIN ≈71412

Article numbers

Article number 72260.096.045
EAN 8715492914798
UBB 950219006422
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.