text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty, stainless spring steel ISO 8750 Stainless spring steel 1,5X5MM


Article number
Diameter
Length
Material Stainless spring steel
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12, except for d 1,2, where H10 is recommended.Special features of coiled spring-type straight pins (spiral pins):
    • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
    • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
    • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Packed per 200
Full Box only

Specifications

Diameter 1.5 mm
Length 5 mm
Material Stainless spring steel
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12, except for d 1,2, where H10 is recommended.Special features of coiled spring-type straight pins (spiral pins):
    • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
    • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
    • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.

Dimensions

a ≈ 0.5
d1 (max.) 1.73
d1 (min.) 1.62
d2 (max.) 1.4
D (mm) 1.5
L (mm) 5
V 1.05

Standards

ISO 8750
DIN ≈7343

Article numbers

Article number 51430.015.005
EAN 8715492288462
UBB 950359166267
UNSPSC 31163201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.