text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, light duty ASME ASME B18.8.2 Spring steel SAE 1070 3/32X7/16

Article number
Length
A (nom.) 0.09375
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Specifications

Length 7/16 Inch
A (nom.) 0.09375
Material Spring steel
Material technical SAE 1070
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • V = minimum double shear load in lb.

Dimensions

A (max.) 0.106
B (max.) 0.091
C (ref.) 0.038
A (min.) 0.099
V 475

Standards

ASME B18.8.2

Article numbers

Article number U39130.009.0043
EAN 8712423099906
UBB 500626314081
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.