text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, light duty ISO 13337 Spring steel 420-560 HV30 2X5MM

Article number
Diameter
Length
Material Spring steel
Material technical 420-560 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • V = minimum shear strength, double, in kN (valid for steel pins only).
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.

Specifications

Diameter 2 mm
Length 5 mm
Material Spring steel
Material technical 420-560 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
    • The type of austenitic stainless spring steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • V = minimum shear strength, double, in kN (valid for steel pins only).
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
      • These pins are used to connect two or more construction elements to each other.
      • They are highly suitable to absorb shear forces.

Dimensions

a 0.2
a (min.) 0.2
d1 (max.) 2.4
d1 (min.) 2.3
d2 ≈ 1.9
D (mm) 2
L (mm) 5
s 0.2
V 1.5

Standards

ISO 13337
DIN 7346

Article numbers

Article number 39060.020.005
EAN 8717077078116
UBB 500645311191
UNSPSC 31163201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.