text.skipToContent text.skipToNavigation

Socket bit TX 30 3/8 inch E E6 length 28 mm GEDORE


10.0 mm (3/8″) square drive. For screws with external TORX® profile. Vanadium steel. Chrome-plated. Knurled

Article number
Model For protruding Torx screw
Total length 28
Diameter 8.5
Size (TX) 6
Connection size 3/8 inch
Packed per 1

Specifications

Model For protruding Torx screw
Total length 28
Diameter 8.5
Size (TX) 6
Connection size 3/8 inch
Connection size 10

Description

10.0 mm (3/8″) square drive. For screws with external TORX® profile. Vanadium steel. Chrome-plated. Knurled

Article numbers

Article number G2225.060.001
EAN 4010886625033
UBB 240122722418
UNSPSC 27111704
Manufacturer article nr  6250350

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.