text.skipToContent text.skipToNavigation

Power wrench socket bit ITX K 19 1/2 inch width. AF 13.25 mm D 60 length 47 mm G


12.5 mm (1/2″) square drive in accordance with DIN 3121 - G 12.5. ISO 1174. With pin hole and ring groove. Drive: For screws with TORX® profile. Special steel. Manganese phosphated

Article number
Total length 47
Size (TX) 60
Connection size 1/2 inch
With hole Yes
Connection size 12.5
Packed per 1

Specifications

Total length 47
Size (TX) 60
Connection size 1/2 inch
With hole Yes
Connection size 12.5

Description

12.5 mm (1/2″) square drive in accordance with DIN 3121 - G 12.5. ISO 1174. With pin hole and ring groove. Drive: For screws with TORX® profile. Special steel. Manganese phosphated

Article numbers

Article number G2246.000.060
EAN 4010886619766
UBB 240122727532
UNSPSC 27111704
Manufacturer article nr  6197600

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.