text.skipToContent text.skipToNavigation

Socket bit ITX 30 3/8 inch TX T45 length 49 mm GEDORE


10.0 mm (3/8″) square drive. For screws with Internal TORX® profile. Socket made of CV steel. Chrome-plated. Blade made of vanadium special steel. Black finished. Knurled with ball-retaining groove

Article number
Model For recessed Torx screws
Total length 49
Diameter 17.5
Size (TX) 45
Connection size 3/8 inch
Packed per 1

Specifications

Model For recessed Torx screws
Total length 49
Diameter 17.5
Size (TX) 45
Connection size 3/8 inch

Description

10.0 mm (3/8″) square drive. For screws with Internal TORX® profile. Socket made of CV steel. Chrome-plated. Blade made of vanadium special steel. Black finished. Knurled with ball-retaining groove

Article numbers

Article number G2221.000.045
EAN 4010886624784
UBB 240120500683
UNSPSC 27111704
Manufacturer article nr  6247800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.