text.skipToContent text.skipToNavigation

Socket bit INX 19 1/2 inch triple square socket M5 length 55 mm GEDORE


12.5 mm (1/2″) square drive. For screws with triple-square profile. Base made of CV steel. Blade made of vanadium special steel. Manganese phosphated. Knurled with ball-retaining groove

Article number
Diameter 22.5
Length 55
Connection size 1/2 inch
Dimension 5
Connection size 12.5
Packed per 1

Specifications

Diameter 22.5
Length 55
Connection size 1/2 inch
Dimension 5
Connection size 12.5

Description

12.5 mm (1/2″) square drive. For screws with triple-square profile. Base made of CV steel. Blade made of vanadium special steel. Manganese phosphated. Knurled with ball-retaining groove

Article numbers

Article number G2240.050.001
EAN 4010886615881
UBB 240122049051
UNSPSC 27111704
Manufacturer article nr  6158890

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.