text.skipToContent text.skipToNavigation

Gedore Sockets IKS 30 1 GR. 1


Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in Gedore vanadium special steel, gun-metal finish Tip as per DIN ISO 8764-1 PH

Article number
Screwing system Phillips
Total length 55
Diameter 17.5
Connection size 3/8 inch
Size crosshead 1
Packed per 1

Specifications

Screwing system Phillips
Total length 55
Diameter 17.5
Connection size 3/8 inch
Size crosshead 1
Connection size 10

Description

Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in Gedore vanadium special steel, gun-metal finish Tip as per DIN ISO 8764-1 PH

Article numbers

Article number G2218.000.001
EAN 4010886666661
UBB 240120501426
UNSPSC 27111704
Manufacturer article nr  6666610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.