text.skipToContent text.skipToNavigation

Gedore Sockets DG 30 15 15 MM


Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated Chrome-vanadium steel 31CrV3, chrome-plated

Article number G2222.150.001
Surface protection Chromium-plated
Wrench width 15
Length 46
Connection size 3/8 inch
Connection size 10
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width 15
Length 46
Connection size 3/8 inch
Connection size 10

Description

Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2222.150.001
EAN 4010886624173
UBB 203120496773
UNSPSC 27111704
Manufacturer article nr  6241790
Do not close this page. This message will disappear, when the page is fully loaded.