text.skipToContent text.skipToNavigation

Socket bit D 19 L 1/2 inch 12-point width across flats 14 mm length 77 mm GEDORE


Long type. 12.5 mm (1/2″) square drive. Vanadium steel. Chrome-plated. Knurled. With ball-retaining groove

Article number
Surface protection Chromium-plated
Wrench width 14
Length 77
Connection size 1/2 inch
Double hex insert Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width 14
Length 77
Connection size 1/2 inch
Double hex insert Yes

Description

Long type. 12.5 mm (1/2″) square drive. Vanadium steel. Chrome-plated. Knurled. With ball-retaining groove

Article numbers

Article number G2233.140.001
EAN 4010886614020
UBB 240120469004
UNSPSC 27111704
Manufacturer article nr  6140250

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.