text.skipToContent text.skipToNavigation

Gedore Sockets D 19 3/8AF 3/8

Article number
Surface protection Chromium-plated
Length 38
Connection size 1/2 inch
Double hex insert Yes
Wrench width (inch) 3/8 inch

Specifications

Surface protection Chromium-plated
Length 38
Connection size 1/2 inch
Double hex insert Yes
Wrench width (inch) 3/8 inch

Description

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2231.096.001
EAN 4010886613627
UBB 240122039565
UNSPSC 27111704
Manufacturer article nr  6136220

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.